missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ CleanImage Premier Cleanroom Paper

For writing, printing and photocopying in cleanroom environments, PURUS™ Cleanroom Paper provides high printability and heat toner adhesion, and is also recyclable.

Supplier:  PURUS™ PCIK1088C

 View more versions of this product

Catalog No. 19-125-895


Only null left

Description

Description

  • Propriatary Binding Technology
  • Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) Cleanroom
  • Produced in ISO 4 (Class 10 Cleanroom)
  • Recyclable
  • High printability and heat toner adhesion

Compliance

Suitable for use in ISO 4 to 6 (Class 10 to Class 1000).

Specifications

Specifications

Polyethylene
11 in.
Pink
8.5 x 11 in.
279 mm
216 mm
Laser Printers and Copy Machines
Cleanroom Paper
9.97 kg
No
8.5 in.
Pink
11 in.
8.5 in.
Writing, Printing and Photocopying in Cleanroom Environments
Holeless
22 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions