missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PURUS™ CleanImage Premier Cleanroom Paper

Description
- Propriatary Binding Technology
- Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) Cleanroom
- Produced in ISO 4 (Class 10 Cleanroom)
- Recyclable
- High printability and heat toner adhesion
Compliance
Suitable for use in ISO 4 to 6 (Class 10 to Class 1000).
Specifications
Specifications
| Material | Polyethylene |
| Ruled | No |
| Width (English) Page | 11 in. |
| Length (English) Page | 8.5 in. |
| Color | Cream |
| Cover Color | White |
| Dimensions (L x W) | 8.5 x 11 in. |
| Length (English) | 11 in. |
| Length (Metric) | 279 mm |
| Width (English) | 8.5 in. |
| Show More |