missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Certified Low Particulate Wide Mouth Packer Bottles

Ideal for the storage of dry powders. Fisherbrand™ Certified Low Particulate Wide Mouth Packer Bottles are manufactured from clear soda glass.
$1,334.17 - $1,589.83
Spécifications
| Cleaning Procedure | USP purified Water |
|---|---|
| Color | Clear |
| Description | Wide mouth bottle |
| Material | Soda Lime Glass |
| Length (Metric) | 74mm |
| Numéro de catalogue | Capacity (Metric) | Prix | Quantity & Availability | ||||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Capacity (Metric) | Prix | Quantity & Availability | ||||||
02912314
![]() |
125 mL |
caisse de 24 chaque for $1,334.17
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||||
02912316
![]() |
500 mL |
caisse de 24 chaque for $1,589.83
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||||
Description
- Graduated clear glass
- Wide mouth allows for easy accessibility
- With white polypropylene cap with PTFE faced foamed polyethylene liner
- Certified to be cleaned for low particulates, certificate of analysis attached
Spécifications
| USP purified Water | |
| Wide mouth bottle | |
| 74mm | |
| White | |
| Yes | |
| Wide | |
| PTFE | |
| Screw Cap |
| Clear | |
| Soda Lime Glass | |
| 24/PK. | |
| Certificate of analysis | |
| Yes | |
| Graduated Bottle | |
| Polyethylene |