missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Certified Low Particulate Wide Mouth Packer Bottles
GREENER_CHOICE

Catalog No. 02912316
Change view
Click to view available options
Capacity (Metric):
125 mL
500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02912316 500 mL
02912314 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02912316

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for the storage of dry powders. Fisherbrand™ Certified Low Particulate Wide Mouth Packer Bottles are manufactured from clear soda glass.

  • Graduated clear glass
  • Wide mouth allows for easy accessibility
  • With white polypropylene cap with PTFE faced foamed polyethylene liner
  • Certified to be cleaned for low particulates, certificate of analysis attached

Specifications

Capacity (Metric) 500 mL
Cleaning Procedure USP purified Water
Color Clear
Description Wide mouth bottle
Material Soda Lime Glass
Length (Metric) 74mm
Quantity 24/PK.
Closure Color White
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 145 mm
Closure Liner PTFE
Closure Material Polyethylene
Closure Size 70-400 mm
Diameter (Metric) 76 mm
Closure Type Screw Cap
Capacity (English) 16.9 oz.
Certifications/Compliance Certificate of analysis
Product Type Graduated Bottle
Show More Show Less