missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo Scientific™ Flip-Top Polypropylene Containers
GREENER_CHOICE

Flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.

$356.00 - $1,388.29

Specifications

Material Polypropylene
View More Specs

Products 15
Catalog Number Mfr. No. Color Style Volume (English) Price Quantity & Availability  
Catalog Number Mfr. No. Color Style Volume (English) Price Quantity & Availability  
14377803
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
0385
Natural Skirt top 3 oz.
Case of 400 Each for $715.41
Only null left
 
14377805
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
03EDM33
Natural Write-on space 3 oz.
Case of 400 Each for $466.78
Only null left
 
14377807
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
04HPSMOOTH
Natural High profile with write-on space 4 oz.
Case of 250 Each for $368.19
Only null left
 
14377814
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
04LP
Natural Low profile 4 oz.
Case of 250 Each for $587.38
Only null left
 
14377816
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
05WIDE
Natural Low profile, wide mouth 5 oz.
Case of 175 Each for $587.38
Only null left
 
14377817
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
08CL
Clear Standard 8 oz.
Case of 150 Each for $356.00
Only null left
 
14377821
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
2.5CL
Clear Standard 2.5 oz.
Case of 400 Each for $1,388.29
Only null left
 
1437788
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
02CL
Natural Standard 1.5 oz
Case of 600 Each for $515.03
Only null left
 
1437796
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
02 EVERGREEN
Evergreen Standard 1.5 oz.
Case of 600 Each for $537.53
Only null left
 
1437797
View Documents Promotion Details
Thermo Scientific™
02 FREGORED
Frego Red Standard 1.5 oz.
Case of 600 Each for $537.53
Only null left
 
1437799
View Documents Promotion Details
Thermo Scientific™
02 LIME
Lime Standard 1.5 oz.
Case of 600 Each for $537.53
Only null left
 
1437805
View Documents Promotion Details
Thermo Scientific™
02 ROYALBLUE
Royal Blue Standard 1.5 oz.
Case of 600 Each for $537.53
Only null left
 
1437807
View Documents Promotion Details
Thermo Scientific™
02 SKYBLUE
Sky Blue Standard 1.5 oz.
Case of 600 Each for $537.53
Only null left
 
1437790
missing translation for 'viewDocuments' Promotion Details
Thermo Scientific™
02 YELLOW
Yellow Standard 1.5 oz.
Case of 600 Each for $537.53
Only null left
 
1437808
missing translation for 'viewDocuments' Promotion Details
Thermo Scientific™
02 TURQ
Turquoise Standard 1.5 oz.
Case of 600 Each for $572.50
Only null left
 
Description

Description

Thermo Scientific™ Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.

  • Food grade polypropylene
  • Airtight and leak-resistant construction
  • Permanent hinged lid allows easy one-handed opening of vial
  • Shoulderless, linerless containers
  • Available in capacities ranging from 1.5 to 8 oz.

Recommended for:

Dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water testing, general packaging and storage

Specifications

Specifications

Polypropylene
Videos
SDS
Documents

Documents