Learn More
Thermo Scientific™ Thermo Scientific™ Flip-Top Polypropylene Containers

Flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.
Supplier: Thermo Scientific™ 04HPSMOOTH
Description
Thermo Scientific™ Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.
- 100% FDA approved food grade polypropylene
- Aseptic, airtight and leak-resistant construction
- Permanent hinged lid allows easy one-handed opening of vial
- Shoulderless, linerless containers
- Available in capacities ranging from 2.5 to 8 oz.
Recommended for:
Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing
Identifiants chimiques
| Polypropylene |
Spécifications
| 4 oz. (118mL); High profile; With write-on space | |
| Natural | |
| Non-sterile | |
| 250 | |
| 4 oz. | |
| 90 mm |
| 43 mm | |
| Polypropylene | |
| 118 mL | |
| High profile with write-on space | |
| Flip Top | |
| Polypropylene Container |