Learn More
Thermo Scientific™ Thermo Scientific™ Flip-Top Polypropylene Containers
Flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.
Supplier: Thermo Scientific™ 02 FREGORED
Description
Thermo Scientific™ Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.
- Aseptic, airtight and leakproof construction
- 100% FDA-approved food-grade polypropylene vials
- Permanent hinge lid allows easy one-handed opening of vial
- Shoulderless, liner-less containers
- 0.9 I.D. x 3.3in.L (23 x 84mm)
- Available in 22 different colors
Ordering Information:
Case of 600
Recommended for:
Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing
Chemical Identifiers
| Polypropylene |
Specifications
| 0.9 in. | |
| Frego Red | |
| Sterile | |
| 3.3 in. | |
| 1.5 oz. | |
| Flip Top | |
| FDA Compliant | |
| Vial |
| 23 mm | |
| Polypropylene | |
| 60 mL | |
| Standard | |
| 60 mL | |
| 600 Cs. | |
| 84 mm |