missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo Scientific™ Flip-Top Polypropylene Containers
GREENER_CHOICE

Catalog No. 14377803
Change view
Click to view available options
Color:
Clear
Evergreen
Frego Red
Lime
Natural
Royal Blue
Sky Blue
Turquoise
Yellow
Style:
High profile with write-on space
Low profile
Low profile, wide mouth
Skirt top
Standard
Write-on space
Volume (English):
1.5 oz
1.5 oz.
2.5 oz.
3 oz.
4 oz.
5 oz.
8 oz.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Style Volume (English)
14377803 Natural Skirt top 3 oz.
14377805 Natural Write-on space 3 oz.
14377807 Natural High profile with write-on space 4 oz.
14377814 Natural Low profile 4 oz.
14377816 Natural Low profile, wide mouth 5 oz.
14377817 Clear Standard 8 oz.
14377821 Clear Standard 2.5 oz.
1437788 Natural Standard 1.5 oz
1437796 Evergreen Standard 1.5 oz.
1437797 Frego Red Standard 1.5 oz.
1437799 Lime Standard 1.5 oz.
1437805 Royal Blue Standard 1.5 oz.
1437807 Sky Blue Standard 1.5 oz.
1437790 Yellow Standard 1.5 oz.
1437808 Turquoise Standard 1.5 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 14377803 Supplier Thermo Scientific™ Supplier No. 0385
Only null left

Flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.

Thermo Scientific™ Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.

  • 100% FDA approved food grade polypropylene
  • Aseptic, airtight and leak-resistant construction
  • Permanent hinged lid allows easy one-handed opening of vial
  • Shoulderless, linerless containers
  • Available in capacities ranging from 2.5 to 8 oz.

Recommended for:

Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing

Specifications

Description 90mL (3 oz.); With skirt top
Diameter (Metric) Inner 33 mm
Color Natural
Material Polypropylene
Sterility Non-sterile
Volume (Metric) 90 mL
No. per Case 400
Style Skirt top
Volume (English) 3 oz.
Closure Type Flip Top
Height (Metric) 95 mm
Product Type Polypropylene Container
Show More Show Less