Learn More
Thermo Scientific™ Thermo Scientific™ Flip-Top Polypropylene Containers

Flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.
Supplier: Thermo Scientific™ 08CL
Description
Thermo Scientific™ Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.
Features:
- 100% FDA-approved food grade polypropylene
- Aseptic, airtight and leak-resistant construction
- Permanent hinged lid allows easy one-handed opening of vial
- Shoulderless, linerless containers
- Available in capacities ranging from 2.5 to 8 oz.
Recommended for:
Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing
Chemical Identifiers
| Polypropylene |
Specifications
| 8 oz. (236mL); Natural | |
| Clear | |
| Non-sterile | |
| 150 | |
| 8 oz. | |
| Certificate of Analysis (COA), Certificate of Conformance (COC) | |
| Polypropylene Container |
| 75 mm | |
| Polypropylene | |
| 236 mL | |
| Standard | |
| Flip Top | |
| 75 mm |