missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo Scientific™ Flip-Top Polypropylene Containers
GREENER_CHOICE

Flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.

Supplier:  Thermo Scientific™ 04LP

 Afficher plus de versions de ce produit

Numéro de catalogue. 14377814


Il en reste null

Description

Description

Thermo Scientific™ Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.

Features:

  • 100% FDA-approved food grade polypropylene
  • Aseptic, airtight and leak-resistant construction
  • Permanent hinged lid allows easy one-handed opening of vial
  • Shoulderless, linerless containers
  • Available in capacities ranging from 2.5 to 8 oz.

Recommended for:

Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing

Spécifications

Identifiants chimiques

Polypropylene

Spécifications

4 oz. (118mL); Low profile; Natural
Natural
Non-sterile
250
4 oz.
Certificate of Analysis (COA), Certificate of Conformance (COC)
Polypropylene Container
63 mm
Polypropylene
118 mL
Low profile
Flip Top
50 mm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions