missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Capillary Melting Tubes
Made from high quality borosilicate 3.3 glass. Capillary Melting Tubes typically used for determining the melting point of various substances.
Supplier: Eisco™ CH0882B
Description
- Glass capillary Tube
- Used to melt small amounts of material at high temperatures
- Wall thickness 0.2 mm
- 4 in. (10 cm) long
- Made of borosilicate 3.3 glass
- Pack of 100 packaged in a plastic tube with cap
Warranty
1 year limited manufacturer warranty.
Spécifications
| 2 mm | |
| Non-sterile | |
| 100 Pk. | |
| White | |
| 10 cm | |
| Single-use |
| Borosilicate Glass | |
| Melting | |
| One end closed | |
| 60 μL | |
| Microcapillary Pipet | |
| Capillary |