missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Cabinet Labels: ACID
Clearly identify location of chemicals, safety equipment, and other supplies in cabinets and storage areas. Brady™ Cabinet Labels are designed for any size cabinet, including single door cabinets and low capacity cabinets.
$12.34 - $29.26
Spécifications
| Autoclavable | Not Autoclavable |
|---|---|
| Description | Laminated |
| Adhesive Type | Permanent, Acrylic, Cold-temperature, Self-adhesive |
| Color | Red, Blue |
| Material | Polyester (B-302) |
| Numéro de catalogue | Numéro du manufacturier. | Dimensions (L x W) | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Dimensions (L x W) | Prix | Quantity & Availability | |||||
|
19104747
|
Brady™
60261 |
7 x 24 in. |
chaque for $29.26
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
19104770
|
Brady™
60284 |
3.5 x 12 in. |
chaque for $12.34
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
- Clearly identify cabinets containing chemicals and safety equipment.
- Specially designed for placement on any size cabinet, including onedoor and low capacity cabinets.
- Made of B-302 self-adhesive laminated polyester.
Spécifications
| Not Autoclavable | |
| Permanent, Acrylic, Cold-temperature, Self-adhesive | |
| Polyester (B-302) | |
| ACID | |
| 1 Ea. | |
| 0.01 in. |
| Laminated | |
| Red, Blue | |
| Non-sterile | |
| English | |
| Rectangle |