missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Cabinet Labels: ACID
Description
- Clearly identify cabinets containing chemicals and safety equipment.
- Specially designed for placement on any size cabinet, including onedoor and low capacity cabinets.
- Made of B-302 self-adhesive laminated polyester.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Description | Laminated |
| Adhesive Type | Permanent, Acrylic, Cold-temperature, Self-adhesive |
| Color | Red, Blue |
| Material | Polyester (B-302) |
| Printable Sides | Front |
| Product Type | Cabinet Label |
| Sterility | Non-sterile |
| Display Text | ACID |
| Languages | English |
| Show More |