missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bulwark™ FR Excel FR™ Arc-Rated Coveralls
Description
- One-piece coverall made from flame-resistant 9 oz. Twill 100% cotton
- With arc rating ATPV 10.6 calories/cm2
- Two-way concealed Nomex™ taped brass break-away zipper with hidden snap at top
- Topstitched, lay-flat collar
- Deep-pleated action back and side vents with snap closures
- Elastic waist inserts ensure comfortable fit
- Sleeve cuffs with concealed snap closure
- Features eight pockets: two lined and topstitched front swing pockets; two hip pockets with hidden snap closures; two chest pockets with flaps and concealed snaps; one rule pocket on right leg; and one pocket on left sleeve
Specifications
Specifications
| Gender | Men's |
| Material | Cotton |
| Color | Navy |
| Waist Style | Elastic |
| Neck Style | Collared |
| Closure Type | 2-way Zipper |
| Resistance | Flame |
| Collar Type | Lay flat |
| Arc Flash Rating | 11.2 Calories/cm2 |
| Certifications/Compliance | NFPA 2112 |
| Show More |