missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Labels with Overlaminate
Create custom-printed floor labels quickly and easily
Specifications
| Certifications/Compliance | RoHS 2002/95/EC |
|---|---|
| Adhesive Type | Rubber, Permanent |
| Coating | None |
| Finish | Gloss |
| Material | Polyester |
| Catalog Number | Mfr. No. | Color | Length (English) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Length (English) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
|
19150877
|
Brady™
142156 |
White, Clear | 100 ft. | 3 in. | 7.62 cm |
N/A
|
|
||
|
19150876
|
Brady™
142155 |
White, Clear | 100 ft. | 1.12 in. | 2.86 cm |
N/A
|
|
||
|
19150875
|
Brady™
142154 |
White, Clear | 100 ft. | 2.25 in. | 5.71 cm |
N/A
|
|
||
|
19150879
|
Brady™
142158 |
Black, Clear | 100 ft. | 2.25 in. | 5.71 cm |
N/A
|
|
||
|
19150881
|
Brady™
142160 |
Black, Clear | 100 ft. | 4 in. | 10.2 cm |
N/A
|
|
||
|
19150880
|
Brady™
142159 |
Black, Clear | 100 ft. | 1.12 in. | 2.86 cm |
N/A
|
|
||
|
19150878
|
Brady™
142157 |
White, Clear | 100 ft. | 4 in. | 10.2 cm |
N/A
|
|
||
|
19150882
|
Brady™
142161 |
Yellow, Clear | 100 ft. | 2.25 in. | 5.71 cm |
N/A
|
|
||
|
19150883
|
Brady™
142162 |
Yellow, Clear | 100 ft. | 1.12 in. | 2.86 cm |
N/A
|
|
||
|
19150884
|
Brady™
142163 |
Yellow, Clear | 100 ft. | 3 in. | 7.62 cm |
N/A
|
|
||
|
19150887
|
Brady™
142166 |
Red, Clear | 100 ft. | 1.12 in. | 2.86 cm |
N/A
|
|
||
|
19150885
|
Brady™
142164 |
Yellow, Clear | 100 ft. | 4 in. | 10.2 cm |
N/A
|
|
||
|
19150886
|
Brady™
142165 |
Red, Clear | 100 ft. | 2.25 in. | 5.71 cm |
N/A
|
|
||
|
19150888
|
Brady™
142167 |
Red, Clear | 100 ft. | 4 in. | 10.2 cm |
N/A
|
|
||
|
19150889
|
Brady™
142168 |
Blue | 100 ft. | 2.25 in. | 5.71 cm |
N/A
|
|
||
|
19150890
|
Brady™
142169 |
Blue | 100 ft. | 1.12 in. | 2.86 cm |
N/A
|
|
||
|
19150891
|
Brady™
142170 |
Blue | 100 ft. | 4 in. | 10.2 cm |
N/A
|
|
||
|
19150893
|
Brady™
142172 |
Green, Clear | 100 ft. | 1.12 in. | 2.86 cm |
N/A
|
|
||
|
19150895
|
Brady™
142174 |
Orange, Clear | 100 ft. | 2.25 in. | 5.71 cm |
N/A
|
|
||
|
19150896
|
Brady™
142175 |
Orange, Clear | 100 ft. | 1.12 in. | 2.86 cm |
N/A
|
|
||
|
19150892
|
Brady™
142171 |
Green, Clear | 100 ft. | 2.25 in. | 5.71 cm |
N/A
|
|
||
|
19150894
|
Brady™
142173 |
Green, Clear | 100 ft. | 4 in. | 10.2 cm |
N/A
|
|
||
|
19150897
|
Brady™
142176 |
Orange, Clear | 100 ft. | 4 in. | 10.2 cm |
N/A
|
|
||
Description
Easy Three-Step Process
- Print label
- Position on floor
- Apply overlaminate
Specifications
| RoHS 2002/95/EC | |
| None | |
| Polyester | |
| Thermal Transfer | |
| Non-sterile | |
| GlobalMark™ 2 and BMP™ 71 label printer | |
| 1 | |
| 1 Kit | |
| -18°C to +54°C | |
| 0.203 mm |
| Rubber, Permanent | |
| Gloss | |
| Single-side Printable | |
| Label | |
| For high adhesion to textured metals and low surface energy Plastics | |
| 1 Roll of tape and 1 roll of over laminate | |
| -18°C | |
| 0°F to 130°F | |
| 0.004 in. |