missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Labels with Overlaminate
Create custom-printed floor labels quickly and easily
Supplier: Brady™ 142162
Includes:
- 1 roll of B-483 polyester
- 1 roll of B-634 polyester overlaminate
Description
Easy Three-Step Process
- Print label
- Position on floor
- Apply overlaminate
Chemical Identifiers
| RoHS 2002/95/EC | |
| None | |
| Polyester | |
| Thermal Transfer | |
| Non-sterile | |
| GlobalMark™ 2 and BMP™ 71 label printer | |
| 1 | |
| 1 Kit | |
| -18°C to +54°C | |
| 0.203 mm |
| Rubber, Permanent | |
| Gloss | |
| Single-side Printable | |
| Label | |
| For high adhesion to textured metals and low surface energy Plastics | |
| 1 Roll of tape and 1 roll of over laminate | |
| -18°C | |
| 0°F to 130°F | |
| 0.004 in. |
Specifications
| RoHS 2002/95/EC | |
| Rubber, Permanent | |
| Yellow, Clear | |
| Tape | |
| Single-side Printable | |
| Label | |
| For high adhesion to textured metals and low surface energy Plastics | |
| 1 Roll of tape and 1 roll of over laminate | |
| -18°C | |
| 1 Kit | |
| -18°C to +54°C | |
| 0.203 mm | |
| 100 ft. | |
| 1.12 in. |
| GlobalMark ToughStripe Floor Marking Tape with Overlaminate | |
| None | |
| Gloss | |
| Polyester | |
| Thermal Transfer | |
| Non-sterile | |
| GlobalMark™ 2 and BMP™ 71 label printer | |
| 1 | |
| 2 Rolls/Kit | |
| 0°F to 130°F | |
| 0.004 in. | |
| 100 ft. x 1.12 in. (30.48 m x 2.86 cm) | |
| 30.48 m | |
| 2.86 cm |