missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Labels with Overlaminate

Catalog No. 19150897
Change view
Click to view available options
Color:
Black, Clear
Blue
Green, Clear
Orange, Clear
Red, Clear
White, Clear
Yellow, Clear
Length (English):
100 ft.
Width (English):
1.12 in.
2.25 in.
3 in.
4 in.
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English) Width (English)
19150897 Orange, Clear 100 ft. 4 in.
19150877 White, Clear 100 ft. 3 in.
19150876 White, Clear 100 ft. 1.12 in.
19150875 White, Clear 100 ft. 2.25 in.
19150879 Black, Clear 100 ft. 2.25 in.
19150881 Black, Clear 100 ft. 4 in.
19150880 Black, Clear 100 ft. 1.12 in.
19150878 White, Clear 100 ft. 4 in.
19150882 Yellow, Clear 100 ft. 2.25 in.
19150883 Yellow, Clear 100 ft. 1.12 in.
19150884 Yellow, Clear 100 ft. 3 in.
19150887 Red, Clear 100 ft. 1.12 in.
19150885 Yellow, Clear 100 ft. 4 in.
19150886 Red, Clear 100 ft. 2.25 in.
19150888 Red, Clear 100 ft. 4 in.
19150889 Blue 100 ft. 2.25 in.
19150890 Blue 100 ft. 1.12 in.
19150891 Blue 100 ft. 4 in.
19150893 Green, Clear 100 ft. 1.12 in.
19150895 Orange, Clear 100 ft. 2.25 in.
19150896 Orange, Clear 100 ft. 1.12 in.
19150892 Green, Clear 100 ft. 2.25 in.
19150894 Green, Clear 100 ft. 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 19150897 Supplier Brady™ Supplier No. 142176

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

  • 1 roll of B-483 polyester
  • 1 roll of B-634 polyester overlaminate

Create custom-printed floor labels quickly and easily

Easy Three-Step Process

  • Print label
  • Position on floor
  • Apply overlaminate

Specifications

Certifications/Compliance RoHS 2002/95/EC
Adhesive Type Rubber, Permanent
Coating None
Color Orange, Clear
Finish Gloss
Format Tape
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) For high adhesion to textured metals and low surface energy Plastics
For Use With (Equipment) GlobalMark™ 2 and BMP™ 71 label printer
Includes 1 Roll of tape and 1 roll of over laminate
Labels per Row 1
Min. Operating Temperature (Metric) -18°C
No. per Pack 2 Rolls/Kit
Quantity 1 Kit
Temperature Range (English) 0°F to 130°F
Temperature Range (Metric) -18°C to +54°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.203 mm
Dimensions (L x W) 100 ft. x 4 in. (30.48 m x 10.2 cm)
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 4 in.
Width (Metric) 10.2 cm
Show More Show Less