missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Labels with Overlaminate
Description
Includes
- 1 roll of B-483 polyester
- 1 roll of B-634 polyester overlaminate
Easy Three-Step Process
- Print label
- Position on floor
- Apply overlaminate
Specifications
Specifications
| Certifications/Compliance | RoHS 2002/95/EC |
| Adhesive Type | Rubber, Permanent |
| Coating | None |
| Color | White, Clear |
| Finish | Gloss |
| Format | Tape |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Show More |