missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bouffant Caps
Comfortable, non-binding elastic band holds the cap securely on the head.
Supplier: Fisherbrand™ 128970012R
Description
- 10-12 gm2 spunbonded polypropylene (SBPP)
- Strong, lightweight and breathable
- Latex Free
- Hand-made, flat round style, dual elastic
Spécifications
| Bouffant | |
| Spunbond Polypropylene | |
| Single-use | |
| Non-sterile | |
| 10 to 12 g/m2 Spunbond Polypropylene | |
| MD = 35N, CD = 23N |
| 21 in. | |
| Red | |
| Yes | |
| Bouffant Cap Only | |
| Lab, Cleanroom, Industrial | |
| Round |