missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ BRAND™ BLAUBRAND™ One-mark Glass Bulb Pipets, Class A, USP, Certified
High contrast blue enamel represents optimum combination of resistance and readability
Supplier: BrandTech™ BRAND™ 30605
Description
- Made of AR-GLAS™
- Optimized flow geometry in tip ensures reliable liquid dispensing from pipet
- Fire-polished edges for more durability
- Available in all ISO sizes from 0.5 to 100mL
- Supplied with batch number and an accompanying USP batch certificate in original packaging
Spécifications
| USP | |
| AR-GLAS | |
| No | |
| 3 mL | |
| Bulb Pipet | |
| Pipet Controller |
| A | |
| Non-sterile | |
| Black | |
| 330 mm | |
| Reusable |