missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP33 Topcoated Polyimide Labels
Mark wires and cables, particularly in aerospace defense and mass transit settings. Brady™ BBP33 Topcoated Polyimide Labels are self extinguishing labels with very high temperature ratings.
$194.68 - $519.61
Specifications
| Certifications/Compliance | RoHS |
|---|---|
| Description | Chemical and humidity resistant |
| Adhesive Type | Acrylic, Permanent |
| Finish | Matte |
| Format | Cartridge |
| Catalog Number | Mfr. No. | Color | Width (English) Tape | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Width (English) Tape | Price | Quantity & Availability | ||||
|
19107890
|
Brady™
B33C1000472 |
White | 1.2 in. |
Each for $194.68
|
|
||||
|
19107891
|
Brady™
B33C1000472YL |
Yellow | 1.2 in. |
Each for $194.68
|
|
||||
|
19107892
|
Brady™
B33C1500472 |
White | 1.7 in. |
Each for $267.70
|
|
||||
|
19107894
|
Brady™
B33C2000472 |
White | 2.2 in. |
Each for $351.67
|
|
||||
|
19107893
|
Brady™
B33C1500472YL |
Yellow | 1.7 in. |
Each for $267.70
|
|
||||
|
19107895
|
Brady™
B33C2000472YL |
Yellow | 2.2 in. |
Each for $351.67
|
|
||||
|
19107898
|
Brady™
B33C3000472YL |
Yellow | 3.2 in. |
Each for $519.61
|
|
||||
|
19107897
|
Brady™
B33C3000472 |
White | 3.2 in. |
Each for $519.61
|
|
||||
Description
- Can withstand very high temperatures
- RoHS compliant
- Used for wire and cable marking, particularly in aerospace defense and mass transit industries
Specifications
| RoHS | |
| Acrylic, Permanent | |
| Cartridge | |
| BBP™33 Printer | |
| 85 ft. |
| Chemical and humidity resistant | |
| Matte | |
| Polyimide (B-472) | |
| 0.0032 in. |