missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP33 Topcoated Polyimide Labels
Description
- Can withstand very high temperatures
- RoHS compliant
- Used for wire and cable marking, particularly in aerospace defense and mass transit industries
Specifications
Specifications
| Certifications/Compliance | RoHS |
| Description | Chemical and humidity resistant |
| Adhesive Type | Acrylic, Permanent |
| Color | White |
| Finish | Matte |
| Format | Cartridge |
| Material | Polyimide (B-472) |
| Product Type | Topcoated Polyimide Label |
| For Use With (Equipment) | BBP™33 Printer |
| Thickness (English) | 0.0032 in. |
| Show More |