missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP33 Topcoated Polyimide Labels

Catalog No. 19107898
Change view
Click to view available options
Color:
White
Yellow
Width (English) Tape:
1.2 in.
1.7 in.
2.2 in.
3.2 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English) Tape
19107898 Yellow 3.2 in.
19107890 White 1.2 in.
19107891 Yellow 1.2 in.
19107892 White 1.7 in.
19107894 White 2.2 in.
19107893 Yellow 1.7 in.
19107895 Yellow 2.2 in.
19107897 White 3.2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19107898 Supplier Brady™ Supplier No. B33C3000472YL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mark wires and cables, particularly in aerospace defense and mass transit settings. Brady™ BBP33 Topcoated Polyimide Labels are self extinguishing labels with very high temperature ratings.

  • Can withstand very high temperatures
  • RoHS compliant
  • Used for wire and cable marking, particularly in aerospace defense and mass transit industries

Specifications

Certifications/Compliance RoHS
Description Chemical and humidity resistant
Adhesive Type Acrylic, Permanent
Color Yellow
Finish Matte
Format Cartridge
Material Polyimide (B-472)
Print Technology Dot Matrix, Thermal Transfer
Product Type Topcoated Polyimide Label
For Use With (Equipment) BBP™33 Printer
Thickness (English) 0.0032 in.
Length (English) 85 ft.
Width (English) 3 in.
Width (English) Tape 3.2 in.
Show More Show Less