missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP33 Topcoated Polyimide Labels
Mark wires and cables, particularly in aerospace defense and mass transit settings. Brady™ BBP33 Topcoated Polyimide Labels are self extinguishing labels with very high temperature ratings.
Supplier: Brady™ B33C2000472YL
Description
- Can withstand very high temperatures
- RoHS compliant
- Used for wire and cable marking, particularly in aerospace defense and mass transit industries
Chemical Identifiers
| RoHS | |
| Acrylic, Permanent | |
| Cartridge | |
| BBP™33 Printer | |
| 85 ft. |
| Chemical and humidity resistant | |
| Matte | |
| Polyimide (B-472) | |
| 0.0032 in. |
Specifications
| RoHS | |
| Acrylic, Permanent | |
| Matte | |
| Polyimide (B-472) | |
| BBP™33 Printer | |
| 85 ft. |
| Chemical and humidity resistant | |
| Yellow | |
| Cartridge | |
| Topcoated Polyimide Label | |
| 0.0032 in. | |
| 2.2 in. |