missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ART™ Barrier Low-Retention Pipette Tips
Eliminate sample retention with these specially designed pipette tips.
Supplier: Thermo Scientific™ 2149P05
Description
Get Thermo Scientific™ ART™ Barrier Low-Retention Pipette Tips, which are specifically designed for eliminating sample retention within the pipette tip.
- Inner surface is extremely hydrophobic, increasing sample reproducibility and sample accuracy
- Crystal clear tips allow you to easily see transparent samples
- Tips seal when exposed to potential contaminants
- Certified RNase, DNase, ATP, Endotoxin, and Pyrogen Free
Spécifications
| ART 20P, Filtered, Sterile, Rack | |
| Filtered | |
| Clear | |
| ART 20P | |
| Rack | |
| Rack, 10 x 96 | |
| Sterile and PCR Ready |
| 20 μL | |
| Sterile | |
| Not Autoclavable | |
| DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
| Low Retention, Micro Point | |
| ART |