missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ANSI Sign: FLOOR SLIPPERY WHEN WET

Improve workplace safety with non-adhesive mounted signage. The Brady™ Slippery When Wet ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$13.81 - $19.40

Spécifications

Finish Not Laminated
Quantity 1 Ea.
Mounting Type Corner Holes
Height (English) 7 in.
Min. Temperature (English) -40°F
voir les spécifications

Produits 2
Numéro de catalogue Numéro du manufacturier. Material Temperature Range (English) Prix Quantity & Availability  
Numéro de catalogue Numéro du manufacturier. Material Temperature Range (English) Prix Quantity & Availability  
19112832
Afficher les documents Détails de la promotion
Brady™
122454
Aluminum -40°F to 230°F
chaque for $19.40
Il en reste null
 
19112888
Afficher les documents Détails de la promotion
Brady™
21713
Polystyrene -40°F to 176°F
chaque for $13.81
Il en reste null
 
Description

Description

  • Abrasion-resistant and chemical-resistant
  • Corner holes provide easy mounting solutions in a variety of environments
Spécifications

Spécifications

Not Laminated
Corner Holes
-40°F
Rectangular
FLOOR SLIPPERY WHEN WET
1 Ea.
7 in.
10 in.
10 x 7 in.
Black on Yellow
Videos
FDS
Documents

Documents