missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ANSI Sign: FLOOR SLIPPERY WHEN WET

Catalog No. 19112832
Change view
Click to view available options
Material:
Aluminum
Polystyrene
Temperature Range (English):
-40°F to 176°F
-40°F to 230°F
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Temperature Range (English)
19112832 Aluminum -40°F to 230°F
19112888 Polystyrene -40°F to 176°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19112832 Supplier Brady™ Supplier No. 122454

Improve workplace safety with non-adhesive mounted signage. The Brady™ Slippery When Wet ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

  • Abrasion-resistant and chemical-resistant
  • Corner holes provide easy mounting solutions in a variety of environments

Specifications

Finish Not Laminated
Material Aluminum
Quantity 1 Ea.
Mounting Type Corner Holes
Height (English) 7 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.035 in.
Width (English) 10 in.
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 10 x 7 in.
Displayed Text FLOOR SLIPPERY WHEN WET
Color Black on Yellow
Show More Show Less