missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Amber Screw Top Vials, Silanized
Proprietary silane treatment shields active silanol groups on untreated glass surfaces. Provides improved recovery of submicrogram polar compounds.
Supplier: MilliporeSigma™ Supelco™ 27217
Identifiants chimiques
| Silanized | |
| Glass | |
| Screw Thread Vial |
| Amber | |
| Cap (Not Included) |
Spécifications
| Silanized | |
| Amber | |
| Glass | |
| 100/Pk. | |
| Cap (Not Included) | |
| Screw Thread Vial |
| 8 mm | |
| 15 mm | |
| 4 mL | |
| Screw, 13-425 | |
| 45 mm |