missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady All Weather Permanent Adhesive Vinyl Labels for B30 Printers
Print multilingual headers or customize wording beyond DANGER, WARNING or CAUTION on these low-shrink vinyl, ultra-aggressive adhesive labels with color headers.
Supplier: Brady B3025595HDRRD
Description
- Ideal for labeling equipment, shelves, and nearly any other industrial surface
- Highly pliable material with high-tack permanent adhesive sticks to rough, highly textured, dirty, and harsh environment surfaces indoors and out
- Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases
- Resistant to exposure to chemicals, greases, oils, salt spray, cleaners, detergents, and general industrial grime
- A ribbon is required to print this material; use part number B30-R10000
Identifiants chimiques
| Permanent Acrylic | |
| Gloss | |
| Vinyl | |
| Thermal Transfer | |
| Non-sterile | |
| 4 in. | |
| 6 in. |
| Vinyl | |
| Cartridge (Label) | |
| Single-side Printable | |
| Label | |
| 4 x 6 in. | |
| 10.16 cm | |
| 15.24 cm |
Spécifications
| Permanent Acrylic | |
| Red on White | |
| Gloss | |
| Vinyl | |
| Thermal Transfer | |
| Non-sterile | |
| 4 in. | |
| 6 in. |
| Vinyl | |
| Blank | |
| Cartridge (Label) | |
| Single-side Printable | |
| Label | |
| 4 x 6 in. | |
| 10.16 cm | |
| 15.24 cm |