missing translation for 'onlineSavingsMsg'
Learn More

Brady All Weather Permanent Adhesive Vinyl Labels for B30 Printers

Catalog No. p-200136273
Change view
Click to view available options
Color:
Black, Orange on White
Black, Yellow on White
Red on White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17800695 Black, Orange on White
17800696 Red on White
17800697 Black, Yellow on White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17800695 Supplier Brady Supplier No. B3025595HDROR
Only null left

Print multilingual headers or customize wording beyond DANGER, WARNING or CAUTION on these low-shrink vinyl, ultra-aggressive adhesive labels with color headers.

  • Ideal for labeling equipment, shelves, and nearly any other industrial surface
  • Highly pliable material with high-tack permanent adhesive sticks to rough, highly textured, dirty, and harsh environment surfaces indoors and out
  • Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases
  • Resistant to exposure to chemicals, greases, oils, salt spray, cleaners, detergents, and general industrial grime
  • A ribbon is required to print this material; use part number B30-R10000

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Coating Vinyl
Color Black, Orange on White
Display Warning
Finish Gloss
Format Cartridge (Label)
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Dimensions (L x W) 4 x 6 in.
Length (English) 4 in.
Length (Metric) 10.16 cm
Width (English) 6 in.
Width (Metric) 15.24 cm
Alternate Part Number 178735
Show More Show Less