missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cleanroom ESD Laminated Bottom Shelves - 15 in. Deep
Class 100 cleanroom ESD laminated
Supplier: Fisherbrand™ BSDCR1546
Description
- Cleanroom ESD laminate
- Depth: 38.1cm (15 in.)
Spécifications
| 46 in. | |
| 15 in. | |
| 116.8 cm |
| ESD-Laminated Cleanroom Bottom Shelf | |
| 38.1 cm |