missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ RevoLite™ 40 cal Arc Flash Kit with Voltage Gloves (08)
Arc flash kit with short coat and bib overall with gloves
Supplier: National Safety Apparel™ KIT4SCLT40MD08
Description
- 50% lighter than our standard 40 cal kits
- FR hook and loop closure with drawstring waist
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Garments embroidered with arc rating
- Quick disconnect and adjustable shoulder straps on bib overalls
- Expandable leg opening to fit over boots
Spécifications
| 40 cal/cm² | |
| CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
| Utilities, Manufacturing, Electrical Contractors | |
| RevoLite™ | |
| Unisex | |
| Stitched |
| Olive Green | |
| Arc Flash Kit | |
| Open | |
| Medium | |
| FR Hook and Loop | |
| Adjustable |