missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 4-Shelf Stationary Wire Shelving Unit
Complete shelving unit in a single box.
Supplier: Fisherbrand™ FS2460NC744
Description
- Shelves can be repositioned at precise 1 in. (25 mm) increments along the length of the numbered posts
- Open-wire design minimizes dust accumulation, allows a free circulation of air and greater visibility of stored items
- Stainless steel option prevents rust and corrosion
Spécifications
| Stationary Wire Shelving Unit | |
| Chrome | |
| 60 x 24 x 74 in. | |
| 74 in. | |
| 60 in. | |
| 2000 lb. | |
| 4 | |
| 47.2 kg | |
| 61 cm |
| Silver | |
| Not Autoclavable | |
| Storage and Transport | |
| 188 cm | |
| 152.4 cm | |
| 907.2 kg | |
| 104 lb. | |
| 24 in. |