missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ 3012 Microscope Series Trinocular Microscope with Plan Achromat Objectives

The ACCU-SCOPE™ 3012 series features our E-Plan achromat infinity objectives which are renowned for crisp, high contrast images with outstanding resolution. Modular in design the 3013-LED trinocular microscope boasts options for entry level fluorescence applications and simple polarization.

Supplier:  ACCU-SCOPE™ 3013LED

Numéro de catalogue. 01-189-234


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

  • Optical System: Infinity Optical System, f = 200 mm, anti-mold
  • Viewing Head: Binocular, Ergo Tilting Binocular or Trinocular Siedentopf type, inclined 30°.
  • Interpupillary distance adjustment: 47 to 75 mm, 360° rotatable.
  • Eyepoint height is adjustable and can be raised 35 mm when the interpupillary distance is 64mm by rotating the eyepiece tubes up 180° to accommodate the needs of various users.
  • Eyepieces: WF10x focusable eyepieces, 22 mm field of view; eyepieces are locked-in to prevent classroom tampering.
  • Nosepiece: Rear facing quintuple, ball bearing nosepiece with positive click stops to ensure parcentration.
  • Objectives: Infinity plan achromat 4x,10x, 40xR, and 100xR oil.
  • Stage: Rackless, scratch resistant rectangular stage, 188 x 150 mm surface area with 78 x 54 mm cross travel using low-postion X-Y coaxial control knobs and vernier scale of 0.1 mm on the stage
  • Condenser: N.A. 1.25 Abbe Condenser with aperture diaphragm and position guide markings for each objective
  • Stand: Cast alloy aluminum with built-in carrying handle and removable laMP house for easy bulb replacement.
  • Illumination: 5-watt LED (20,000 hour rated life), an optional field diaphragm is available
  • Focusing System: Coaxial focusing system with adjustable tension control and upper limit stop to prevent accidental damage to slides; all metal gears, brass fine focus gear. Fine focus precision of 2 μm minimum. Micrometric increments on fine focus knob.
  • Accessories: Dust cover, immersion oil and instruction manual, universal power supply 110 to 240 V
  • Certification: ISO 9001: 2018 and ISO 14001: 2018, UL listed, CE anti-mold
  • Warranty: 5-year limited warranty for parts, labor, and electronic components,1-year warranty on LED bulb
Spécifications

Spécifications

WF 10X/22 mm
LED
3012
Trinocular LED Microscope
Siedentopf Trinocular, 30° Inclined
40X, 100X, 400X, 1000X
Infinity Corrected Plan Achromatic
110/240 V
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions