missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 2000 mL Bottles for Sorvall BIOS 16 Bioprocessing Centrifuge
Thermo Scientific™ 2000 mL Bottle designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor.
Supplier: Thermo Scientific™ 75003871
Description
Process a 16L harvest in a single run with the Thermo Scientific™ 2000 mL Bottle, the ideal solution for the separation of large volume harvests. Designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor.
ul>Identifiants chimiques
| 2000 mL | |
| White |
Spécifications
| 2000 mL | |
| Harvest of bacteria, yeast and mammalian cells | |
| 188 | |
| Sterile | |
| 99 | |
| Yes | |
| Bioprocess Container | |
| 87 mm |
| White | |
| Polypropylene | |
| Set of 2 | |
| Translucent | |
| TSE / BSE transmission free | |
| Single-use | |
| Polypropylene | |
| Not Autoclavable |