missing translation for 'onlineSavingsMsg'
Learn More

Ziamatic Zico™ Quic-Access SCBA Cabinets

Catalog No. 17987234A
Encompass
Change view
Click to view available options
Depth (English):
14.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
17987234A 14.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17987234A Supplier Ziamatic Supplier No. MMWC 1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Product Type Mmwc Cabinet
Material ABS Plastic
For Use With (Equipment) Quic-access escba cabinet
Dimensions (D x W x H) Interior 33 x 16 x 29 in. (83.82 x 40.64 x 73.66 cm)
Width (English) 21.5 in.
Width (English) Interior 16 in.
Height (English) 32.5 in.
Height (English) Interior 29 in.
Height (Metric) 82.55 cm
Height (Metric) Interior 73.66 cm
Depth (English) 14.25 in.
Depth (English) Interior 33 in.
Depth (Metric) 36.1 cm
Show More Show Less