missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Write-On Magnetic Labels
Description
- Re-useable labels with water-soluble pen (included) that wipes off with wet cloth
- Special label surface accepts water-soluble pen
- Magnetic material available in six colors
- Sold on 1 in. x 50 ft. rolls
Specifications
Specifications
| Color | Yellow |
| Format | Roll |
| Material | Magnetic |
| Product Type | Write-on Magnetic Labels |
| Shape | Rectangle |
| Size (English) | 50 ft. x 1 in. |
| Size (Metric) | 15.2 m x 2.54 cm |