missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wood Apron Frame with Drawer, 36 in. Wide

Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Designed to be hung from one of the Fisherbrand™ table systems.
- Hanging hardware is included.
Compliance
SEFA 8
Spécifications
Spécifications
| Color | Natural Stain |
| Material | Wood (Maple Veneer) |
| Includes | Attachment Hardware |
| Depth (English) | 23.375 in. |
| Depth (Metric) | 59.4 cm |
| Height (English) | 4.875 in. |
| Height (Metric) | 12.4 cm |
| Width (English) | 36 in. |
| Width (Metric) | 91.4 cm |