missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Wire Glove Box Holder

Catalog No. 361020712
Change view
Click to view available options
No. of Compartments:
1
3
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Compartments
361020712 3
03448320 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 361020712 Supplier Heathrow Scientific™ Supplier No. HS23458
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Constructed of epoxy-coated steel, these wire racks are an economical solution to keep gloves organized and ready for immediate use.

  • Epoxy-coated steel wire rack designed to hold disposable glove boxes
  • Can be mounted on the wall using pre-drilled holes to free up crucial bench space
  • Compatible with most major brands of gloves
  • Mounting hardware is included

Specifications

Product Type Glove Box Holder
Color White
Depth (English) 9.8 in.
Depth (Metric) 250 mm
Width (English) 17.9 in.
Width (Metric) 454 mm
Height (English) 4.3 in.
Height (Metric) 108 mm
Holds Gloves
Material Epoxy-coated Steel
Mounting Screw Mount
No. of Compartments 3
Product Style Front-loading with Opening
Capacity 3 Boxes
For Use With (Application) Storing glove boxes
Includes Mounting Screws
Sterility Non-sterile
Show More Show Less