missing translation for 'onlineSavingsMsg'
Learn More
Learn More
White Swan™ Essentials™ Men's All-Purpose Lab Coats
Poly cotton lab coats with button closures are available in three styles.
Supplier: White Swan™ 47406W50
Description
- Three-pocket/ button style labcoats
- Full-length coats measure 43 in. length
- Staff-length coats measure 35 in. length
- Polyester/cotton poplin material
Specifications
| General Purpose Lab Coat | |
| Men's | |
| White | |
| Reusable | |
| Knee-length | |
| Set Sleeve | |
| 44 in. | |
| Breast pocket with pencil/pen divider, two lower patch pockets, beeper pocket | |
| 99.05 cm |
| 4X-Large | |
| Polycotton | |
| Buttons | |
| Non-sterile | |
| Stain Release | |
| 50 in. | |
| 127 cm | |
| 39 in. |