missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ MicroLiter™ ULTRAPure Septa Crimp Caps and Screw Caps
Caps manufactured from the highest purity, ultra-low bleed silicone available in the market
$66.14 - $78.44
Specifications
| Sterility | Non-sterile |
|---|---|
| Disposable | Single-use |
| Septum | Silicone/PTFE |
| Includes | Seal/ Septa |
| Product Line | Wheaton MicroLiter UltraPure |
| Catalog Number | Mfr. No. | Closure Size | Pre-slit | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Closure Size | Pre-slit | Price | Quantity & Availability | ||||
|
15112112
|
DWK Life Sciences
090038N |
9 mm | No |
Pack of 100 Each for $75.00
|
|
||||
|
15112113
|
DWK Life Sciences
090039N |
9 mm | Yes |
Pack of 100 Each for $78.44
|
|
||||
|
15112100
|
DWK Life Sciences
110038A |
11 mm | No |
Pack of 100 Each for $66.14
|
|
||||
|
15112101
|
DWK Life Sciences
110039A |
11 mm | Yes |
Pack of 100 Each for $70.56
|
|
||||
Description
- 9 mm natural polypropylene caps or 11 mm silver aluminum crimp caps
- Available in non-silted and silted versions
- Ultra-low bleed blue/teal silicone Shore A is laminated to white PTFE film, 3 mm thick
- Silver aluminum crimp caps are lacquer coated
Specifications
| Non-sterile | |
| Silicone/PTFE | |
| Wheaton MicroLiter UltraPure | |
| 5.8 mm |
| Single-use | |
| Seal/ Septa | |
| 100 |