missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ MicroLiter™ ULTRAPure Septa Crimp Caps and Screw Caps

Catalog No. 15112101
Change view
Click to view available options
Closure Size:
9 mm
11 mm
Pre-slit:
No
Yes
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size Pre-slit
15112101 11 mm Yes
15112112 9 mm No
15112113 9 mm Yes
15112100 11 mm No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15112101 Supplier DWK Life Sciences Supplier No. 110039A
Only null left

Caps manufactured from the highest purity, ultra-low bleed silicone available in the market

  • 9 mm natural polypropylene caps or 11 mm silver aluminum crimp caps
  • Available in non-silted and silted versions
  • Ultra-low bleed blue/teal silicone Shore A is laminated to white PTFE film, 3 mm thick
  • Silver aluminum crimp caps are lacquer coated

Specifications

Color Silver
Diameter (Metric) Outer 11 mm
Material Aluminum
Pre-slit Yes
Sterility Non-sterile
Disposable Single-use
Septum Silicone/PTFE
For Use With (Application) Autosampler
Includes Seal/ Septa
Material (Seal) Aluminum
Style Crimp Seal
Product Line Wheaton MicroLiter UltraPure
Quantity 100
Closure Size 11 mm
Autoclavable Not Autoclavable
Height (Metric) 5.8 mm
Product Type 11 mm Silver Aluminum Crimp Caps
Show More Show Less