missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ MicroLiter™ ULTRAPure Septa Crimp Caps and Screw Caps
Description
- 9 mm natural polypropylene caps or 11 mm silver aluminum crimp caps
- Available in non-silted and silted versions
- Ultra-low bleed blue/teal silicone Shore A is laminated to white PTFE film, 3 mm thick
- Silver aluminum crimp caps are lacquer coated
Specifications
Specifications
| Color | Natural |
| Diameter (Metric) Outer | 10 mm |
| Material | Polypropylene |
| Pre-slit | No |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Septum | Silicone/PTFE |
| For Use With (Application) | Autosamplers |
| Includes | Seal/ Septa |
| Style | Screw Thread |
| Show More |