missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ MicroLiter™ ULTRAPure Septa Crimp Caps and Screw Caps

Catalog No. 15112113
Change view
Click to view available options
Closure Size:
9 mm
11 mm
Pre-slit:
No
Yes
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size Pre-slit
15112113 9 mm Yes
15112112 9 mm No
15112100 11 mm No
15112101 11 mm Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15112113 Supplier DWK Life Sciences Supplier No. 090039N

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Caps manufactured from the highest purity, ultra-low bleed silicone available in the market

  • 9 mm natural polypropylene caps or 11 mm silver aluminum crimp caps
  • Available in non-silted and silted versions
  • Ultra-low bleed blue/teal silicone Shore A is laminated to white PTFE film, 3 mm thick
  • Silver aluminum crimp caps are lacquer coated

Specifications

Color Natural
Diameter (Metric) Outer 10 mm
Material Polypropylene
Pre-slit Yes
Sterility Non-sterile
Disposable Single-use
Septum Silicone/PTFE
For Use With (Application) Autosamplers
Includes Seal/ Septa
Style Screw Thread
Product Line Wheaton MicroLiter UltraPure
Quantity 100
Closure Size 9 mm
Autoclavable Autoclavable
Height (Metric) 5.8 mm
Product Type 9 mm Natural Polypropylene Cap
Show More Show Less