missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LVI™ Vials with ABC Screw Thread
Similar to Wheaton LVI Vials with Crimp Top, except feature a 9mm ABC screw-thread finish that can be used only with ABC caps
$438.53 - $578.39
Specifications
| Color | Natural |
|---|---|
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 0.3 mL |
| Height (English) | 1.25 in. |
| Catalog Number | Mfr. No. | Material (Liner) | Color (Seal) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material (Liner) | Color (Seal) | Price | Quantity & Availability | ||||
|
03410428
|
DWK Life Sciences
W22532602 |
PTFE/Silicone | Red/White |
Pack of 100 Each for $504.45
|
|
||||
|
03410434
|
DWK Life Sciences
W22532603 |
PTFE/Silicone/PTFE | Red/Natural |
Pack of 100 Each for $530.41
|
|
||||
|
03410438
|
DWK Life Sciences
W22532606 |
PTFE | Natural |
Pack of 100 Each for $474.49
|
|
||||
|
03410454
|
DWK Life Sciences
W22532803 |
PTFE/Silicone/PTFE | Natural |
Pack of 100 Each for $578.39
|
|
||||
|
03410456
|
DWK Life Sciences
W22532804 |
PTFE/Silicone | White/Blue |
Pack of 100 Each for $551.31
|
|
||||
|
03410458
|
DWK Life Sciences
W22532806 |
PTFE/Silicone | White/Natural |
Pack of 100 Each for $438.53
|
|
||||
Description
- Available in both clear and amber with white ceramic marking spot for sample identification
- Borosilicate glass vial with 300μL glass limited volume insert
- Writing patch on all vials
- For use with Wheaton ABC Scew Caps
- Cap color: natural
- Size: 12 x 32mm
Order Info
- Packaged in convenience packs of 100 LVI Vials with inserts and 100 lined polypropylene ABC caps.
- Additional cap colors are available, contact your Fisher Scientific Customer Service Representative for details.
Specifications
| Natural | |
| Borosilicate Glass | |
| 1.25 in. | |
| 100 Cs. | |
| Yes |
| 12 mm | |
| 0.3 mL | |
| Screw Cap | |
| 9 mm | |
| 32 mm |