missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ LVI™ Vials with ABC Screw Thread

Catalog No. 03410458
Change view
Click to view available options
Material (Liner):
PTFE
PTFE/Silicone
PTFE/Silicone/PTFE
Color (Seal):
Natural
Red/Natural
Red/White
White/Blue
White/Natural
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Liner) Color (Seal)
03410458 PTFE/Silicone White/Natural
03410428 PTFE/Silicone Red/White
03410434 PTFE/Silicone/PTFE Red/Natural
03410438 PTFE Natural
03410454 PTFE/Silicone/PTFE Natural
03410456 PTFE/Silicone White/Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03410458 Supplier DWK Life Sciences Supplier No. W22532806

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WHEATON™ LVI™ Vials with ABC Screw Thread feature a 9mm ABC screw-thread finish for use only with ABC caps. Made from borosilicate glass with a 300μL limited volume insert, available in clear or amber with a white ceramic writing patch for easy sample identification.

  • Available in clear and amber glass with white ceramic marking spot for sample identification
  • Borosilicate glass vial with 300μL glass limited volume insert
  • 9mm ABC screw-thread finish, compatible with Wheaton ABC screw caps only
  • Writing patch on all vials for labelling convenience
  • Natural cap colour as standard
  • Size: 12 x 32mm

Order Info

  • Packaged in convenience packs of 100 LVI Vials with inserts and 100 lined polypropylene ABC caps.
  • Additional cap colors are available, contact your Fisher Scientific Customer Service Representative for details.

Specifications

Closure Color Natural
Color (Seal) White/Natural
Material (Liner) PTFE/Silicone
Color Natural
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 0.3 mL
Height (English) 1.25 in.
Closure Type Screw Cap
Quantity 100/Cs.
Closure Size 9 mm
Marking Spot Yes
Autoclavable Autoclavable
Height (Metric) 32 mm
Product Type Convenience Pack
Show More Show Less