missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LVI™ Vials with ABC Screw Thread
Similar to Wheaton LVI Vials with Crimp Top, except feature a 9mm ABC screw-thread finish that can be used only with ABC caps
Supplier: DWK Life Sciences W22532803
Description
- Available in both clear and amber with white ceramic marking spot for sample identification
- Borosilicate glass vial with 300μL glass limited volume insert
- Writing patch on all vials
- For use with Wheaton ABC Scew Caps
- Cap color: natural
- Size: 12 x 32mm
Order Info
- Packaged in convenience packs of 100 LVI Vials with inserts and 100 lined polypropylene ABC caps.
- Additional cap colors are available, contact your Fisher Scientific Customer Service Representative for details.
Chemical Identifiers
| Natural | |
| Borosilicate Glass | |
| 1.25 in. | |
| 100 Cs. | |
| Yes |
| 12 mm | |
| 0.3 mL | |
| Screw Cap | |
| 9 mm | |
| 32 mm |
Specifications
| Natural | |
| Natural | |
| Borosilicate Glass | |
| 1.25 in. | |
| 100 Cs. | |
| Yes |
| PTFE/Silicone/PTFE | |
| 12 mm | |
| 0.3 mL | |
| Screw Cap | |
| 9 mm | |
| 32 mm |