missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ LVI™ Vials with ABC Screw Thread

Similar to Wheaton LVI Vials with Crimp Top, except feature a 9mm ABC screw-thread finish that can be used only with ABC caps

Supplier:  DWK Life Sciences W22532603

 View more versions of this product

Catalog No. 03410434


Only null left

Description

Description

  • Available in both clear and amber with white ceramic marking spot for sample identification
  • Borosilicate glass vial with 300μL glass limited volume insert
  • Writing patch on all vials
  • For use with Wheaton ABC Scew Caps
  • Cap color: natural
  • Size: 12 x 32mm

Order Info

  • Packaged in convenience packs of 100 LVI Vials with inserts and 100 lined polypropylene ABC caps.
  • Additional cap colors are available, contact your Fisher Scientific Customer Service Representative for details.

Specifications

Chemical Identifiers

Natural
Borosilicate Glass
1.25 in.
100 Cs.
Yes
12 mm
0.3 mL
Screw Cap
9 mm
32 mm

Specifications

Red/Natural
Natural
Borosilicate Glass
1.25 in.
100 Cs.
Yes
PTFE/Silicone/PTFE
12 mm
0.3 mL
Screw Cap
9 mm
32 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions