missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps
Extended controlled dropper tip dispenses one drop at a time
Supplier: DWK Life Sciences DWK211625
Description
Average drop size: 44μL ±6μL
- Radiation-grade polypropylene screw caps and tips packaged separately
- Available in natural or white tips, packaged separately
Identifiants chimiques
| Extended controlled dropper tip | |
| Yes | |
| Not Autoclavable |
| LDPE | |
| Polypropylene |
Spécifications
| 2.03 oz., 60 mL | |
| 2.03 oz. | |
| 1.53 in. | |
| LDPE | |
| 101 mm | |
| Polypropylene | |
| 39 mm |
| 60 mL | |
| White | |
| Extended controlled dropper tip | |
| Yes | |
| 3.98 in. | |
| 20-410 mm | |
| Not Autoclavable |