missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Dropping Bottles
Bottle made of natural low density polyethylene and manufactured to strict quality control standards to ensure the best product for your application.
$250.88 - $2,719.94
Specifications
| Material | LDPE |
|---|---|
| Closure Included | No |
| Product Type | Dropping Bottle |
| Autoclavable | Not Autoclavable |
| Catalog Number | Mfr. No. | Capacity (Metric) | Color | Quantity | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Color | Quantity | Price | Quantity & Availability | |||
|
0343974E
|
DWK Life Sciences
W242831A |
3 mL | White | 1000/Cs. |
Case of 1000 Each for $2,719.94
|
|
|||
|
0343972H
|
DWK Life Sciences
W242821 |
3 mL | Natural | 100/cs |
Case of 100 Each for $250.88
|
|
|||
|
0343979
|
DWK Life Sciences
W242821A |
3 mL | Natural | 1000/cs |
Case of 1000 Each for $2,625.18
|
|
|||
|
0343974D
|
DWK Life Sciences
W242832A |
6 mL | White | 1000/Cs. |
Case of 1000 Each for $2,661.00
|
|
|||
|
0343971C
|
DWK Life Sciences
W242836 |
30 mL | White | 100/Cs. |
Case of 100 Each for $381.79
|
|
|||
Description
- Available in a variety of sizes
- Packaged in cases of 100, 1000 or bulk
Order Info
Dropping tips or caps must be purchased separately
Specifications
| LDPE | |
| No | |
| Dropping Bottle | |
| Not Autoclavable |